This product requires certification to purchase.

Toilet F1960 PEX Connection Outlet Box

Water-Tite

MultiBox™ Toilet F1960 PEX Connection Outlet Box

  • Fast #
  • Part #I83186
  • Item #5172262
  • Manufacturer Part #83186
4.2 out of 5 Customer Rating
Brand image
Water-Tite

MultiBox™ Toilet F1960 PEX Connection Outlet Box

  • Fast #
  • Part #I83186
  • Item #5172262
  • Manufacturer Part #83186
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet outlet box with 1 pre-installed valve
  • Integrated mounting flanges for easy installation
  • Top and bottom stabilizer-bar slots and nail slots for optional extra support
  • Durable forged-brass quarter-turn valve with anti-rotational design; lead free and compliant with NSF 61-G requirements
  • Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
  • Standard faceplate includes cable tie bosses to secure drain hose
  • Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
  • Forged brass quarter-turn valves
  • Nine valve knock-outs
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
High Impact Resin
Collection:
MultiBox™
Connection Size:
3/8
Fire Rated:
No
Height:
7 in
Length:
4-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Overall Box Size:
3-53/100 in x 4-1/2 in x 7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Lavatory
UL Listed:
No
UPC:
012181831861
Water Hammer Arrestor Included:
No
Width:
4-1/2 in