Washing Machine Sweat Supply Box with Auxiliary Drain Box
MultiBox™ Washing Machine Sweat Supply Box with Auxiliary Drain Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Connection Size:
- 1/2
- Depth:
- 3-27/50 in
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Height:
- 7 in
- Length:
- 11 in
- NSF Certified:
- No
- Overall Box Size:
- 11 in x 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Sweat
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 012181829066
- Water Hammer Arrestor Included:
- No
- Width:
- 11 in