Fire-Rated Ice Maker F1960 PEX Supply Box with Hammer Arrestor
MultiBox™ Fire-Rated Ice Maker F1960 PEX Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fire-rated icemaker outlet box with pre-installed valve
- ETL Certified; fire rated for both 1- and 2-hour-rated walls
- Integrated mounting flanges for easy installation; top and bottom stabilizer-bar slots and nail slots for optional extra support
- Durable forged-brass quarter-turn valve with anti-rotational design and hammer arrester; lead free and compliant with NSF 61-G requirements
- Snap-on faceplate fits all MultiBox outlet boxes and includes built-in cable tie bosses to secure the drain hose; measures 6-1/2 inches wide by 6-7/8 inches high
- 2 Inch standard drain, for optional use
- Integrated drain knock outs will not fall down the drain after DWV test
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E814
- Box Material:
- Plastic
- Collection:
- MultiBox™
- Fire Rated:
- Yes
- Height:
- 5 in
- Length:
- 4-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181830840
- Width:
- 8 in