This product requires certification to purchase.

Plastic 45 Degree Closet Flange with Adjustable Ring

Water-Tite

Plastic 45 Degree Closet Flange with Adjustable Ring

  • Fast #
  • Part #I86196
  • Item #3570087
  • Manufacturer Part #86196
3.7 out of 5 Customer Rating
Brand image
Water-Tite

Plastic 45 Degree Closet Flange with Adjustable Ring

  • Fast #
  • Part #I86196
  • Item #3570087
  • Manufacturer Part #86196
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 45-degree angle allows closet flange to fit in tight spaces
  • Designed for easy alignment of bolts and screws
  • Fits 3- and 4-inch Schedule 40 DWV (drain, waste, and vent) pipe
  • Requires Certification

Specifications

Application:
Tight Spaces
CARB OTC LEED Compliant:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
4 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Test Cap Included:
No
UPC:
012181861967
Width:
6 in