Plastic Ice Maker 3/8 in. PEX Supply Box with Lead Free 1/4-Turn Valve
Plastic Ice Maker 3/8 in. PEX Supply Box with Lead Free 1/4-Turn Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Icemaker outlet box with one-piece box-and-flange design
- Requires no additional support framing
- Contoured box design allows for easy valve access
- Pre-installed lead-free brass valve; complies with NSF 61-G requirements
- Snap-on faceplate measures 8-1/4 inches wide by 7-5/16 inches high; accommodates up to 3/4-inch drywall
- Rough opening of 5-3/4 Inch width x 3-1/2 Inch depth x 4-7/8 Inch height
- Product covered by one or more of the following patents D411870, D471960
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Connection Size:
- 3/8
- Depth:
- 3-1/2 in
- Fire Rated:
- No
- Height:
- 4-7/8 in
- Length:
- 5-3/4 in
- NSF:
- ANSI 372G
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 5-3/4 in x 4-7/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181879542
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/4 in