This product requires certification to purchase.

Right-hand Wide-Mouth Washing Machine F1807 Supply Box

Water-Tite

Right-hand Wide-Mouth Washing Machine F1807 Supply Box

  • Fast #
  • Part #I87404
  • Item #4255352
  • Manufacturer Part #87404
5 out of 5 Customer Rating
Brand image
Water-Tite

Right-hand Wide-Mouth Washing Machine F1807 Supply Box

  • Fast #
  • Part #I87404
  • Item #4255352
  • Manufacturer Part #87404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wide-mouth outlet box for washing machines with a right-positioned drain opening
  • 1 drain outlet (no additional fittings) and 2 valves with hammer arresters
  • Drain-line partition separates washer discharge hose and auxiliary discharge line
  • Discharge guide tube firmly holds discharge line and protects against splashes
  • 4 mounting brackets included; faceplate measures 13 inches wide by 8-5/8 inches high
  • Rough opening of 10-1/4 Inch width x 3-5/8 Inch depth x 6 Inch height
  • Faceplate unassembled in contractor packs
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Connection Size:
1/2
Fire Rated:
No
Height:
5-5/8
Length:
3-3/8
NSF Certified:
No
Overall Box Size:
3-3/8 in x 13 in x 5-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
012181874042
Water Hammer Arrestor Included:
Yes
Width:
13