Round Ice Maker F1960 PEX Supply Box with Hammer Arrestor
Round Ice Maker F1960 PEX Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Round icemaker outlet box (no hose included); 4 integrated flanges for easy installation
- Pre-installed lead-free quarter-turn brass valve with hammer arrester; complies with NSF 61-G requirements
- Round faceplate (8-inch diameter) enables easier installation after wallboard is installed
- Flat-sided walls ensure a rigid mount against the stud bay
- Protective cover shields valve from paint and debris during construction
- Additional top knockouts molded in box to allow for mounting shut-off valves or gas valves
- Faceplate unassembled in contractor packs
Specifications
- Fire Rated:
- No
- Height:
- 4
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- UPC:
- 012181884980
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8