Round Ice Maker Face Plate in White
Round Ice Maker Face Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement faceplate for Water-Tate outlet boxes
- Strong and durably designed
- White color matches existing unit
Documents
Specifications
- Box Material:
- Plastic
- Depth:
- 8
- Fire Rated:
- No
- Height:
- 1-11/20
- NSF Certified:
- No
- Overall Box Size:
- 6 in x 6 in x 3-1/2 in
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181892756
- Water Hammer Arrestor Included:
- No
- Width:
- 8-1/10