This product requires certification to purchase.

Round Ice Maker Sweat Outlet Box

Water-Tite

Round Ice Maker Sweat Outlet Box

  • Fast #
  • Part #I88488
  • Item #4695965
  • Manufacturer Part #88488
5 out of 5 Customer Rating
Brand image
Water-Tite

Round Ice Maker Sweat Outlet Box

  • Fast #
  • Part #I88488
  • Item #4695965
  • Manufacturer Part #88488
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
  • Round faceplate enables easier installation after wallboard is installed
  • Protective cover protects valves and hose from paint and debris during construction
  • Rough opening of 6 Inch diameter x 3-1/2 Inch depth
  • Faceplate of 8 Inch round
  • Flat sided walls ensure rigid mount against stud bay
  • Additional top knockouts molded in box to allow for mounting shut-off valves or gas valves
  • Faceplate unassembled in contractor packs
  • Four molded-in flanges enable easy and secure installation
  • Requires Certification

Specifications

Fire Rated:
No
Height:
8 in
Length:
3-1/2 in
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Overall Box Size:
3-1/2 in x 8 in x 8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Sweat
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
012181884881
Water Hammer Arrestor Included:
No
Width:
8 in