Round Mini CPVC Ice Maker Supply Boxes with Hammer Arrestor
Round Mini CPVC Ice Maker Supply Boxes with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Preloaded nails provide a strong rigid mount
- Nails are reversible and box can be mounted to left or right-hand stud bay
- Round trim ring faceplate accommodates up to 1 Inch drywall
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
- Valves feature white handle and stamping
- Rough opening of 4-3/4 Inch diameter x 2-3/8 Inch depth
- Faceplate of 6-1/8 Inch round
- Valve options copper, CPVC, PEX, and Wirsbo®
- Molded-in side support brackets support box to stud bay
- Available in standard and contractor packs
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Brass
- Fire Rated:
- No
- Height:
- 4-3/4 in
- Length:
- 4-3/4 in
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Overall Box Size:
- 2-3/8 in x 6-1/8 in x 6-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181883761
- Water Hammer Arrestor Included:
- Yes
- Width:
- 6-1/8 in