Round Mini F1807 PEX Ice Maker Supply Boxes with Hammer Arrestor
Round Mini F1807 PEX Ice Maker Supply Boxes with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mini round icemaker outlet box with preloaded mounting nails
- Reversible nails allow box to be mounted to left or right side of stud bay
- Molded-in side support brackets for exceptional stability
- Pre-installed lead-free quarter-turn brass valve with hammer arrester; complies with NSF 61-G requirements
- Faceplate measures 6-1/8 inches in diameter; accommodates up to 1-inch drywall
- Valve options copper, CPVC, PEX, and Wirsbo®
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Brass
- Connection Size:
- 1/2
- Depth:
- 2-3/8 in
- Fire Rated:
- No
- Height:
- 4-3/4 in
- Length:
- 4-3/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181883778
- Water Hammer Arrestor Included:
- Yes