Round Mini F1960 PEX Ice Maker Supply Boxes with Hammer Arrestor, Contractor Pack
Round Mini F1960 PEX Ice Maker Supply Boxes with Hammer Arrestor, Contractor Pack
Frequently Purchased Together
Product Details
Product Details
- Preloaded nails provide a strong rigid mount
- Nails are reversible and box can be mounted to left or right-hand stud bay
- Round trim ring faceplate accommodates up to 1 Inch drywall
- Valves comply with the requirements of NSF 61-G and the "Reduction of Lead in Drinking Water Act" (Federal Public Law 111-380)
- Valves feature white handle and stamping
- Rough opening of 4-3/4 Inch diameter x 2-3/8 Inch depth
- Faceplate of 6-1/8 Inch round
- Valve options copper, CPVC, PEX, and Wirsbo®
- Molded-in side support brackets support box to stud bay
- Available in standard and contractor packs
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Brass
- Fire Rated:
- No
- Height:
- 3-3/5 in
- Length:
- 2-3/8 in
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Overall Box Size:
- 2-3/8 in x 6-1/8 in x 6-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 6-3/10 in