Round Mini Universal CPVC Outlet Box with Preloaded Mounting Nails
Round Mini Universal CPVC Outlet Box with Preloaded Mounting Nails
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Icemaker, dishwasher, and coffee maker outlet box with preloaded mounting nails
- Reversible nails allow box to be mounted to either side of the stud bay
- Molded-in side support brackets help firmly secure box to stud
- Pre-installed lead-free quarter-turn brass valve with hammer arrester; complies with NSF 61-G requirements
- Faceplate measures 6-1/8 inches in diameter; accommodates up to 1-inch drywall
- Rough opening of 4-3/4 Inch diameter x 2-3/8 Inch depth
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Connection Size:
- 3/8
- Depth:
- 2-3/8
- Fire Rated:
- No
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 012181879351
- Water Hammer Arrestor Included:
- No