3/8 x 3/8 in. Reverse Nut Tee Hammer Arrester
Shock Buster™ 3/8 x 3/8 in. Reverse Nut Tee Hammer Arrester
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hammer arrester for residential and light commercial supply lines; “AA” single-fixture size
- Absorbs pressure to keep pipes from banging; prevents costly damage
- Can be installed at any angle; should be no further than 6 feet from valve
- Approved for sealed-wall installations; no access panel required
- UPC listed; ASSE Certified to ANSI/ASSE 1010-2004 Standard; conforms toIPC-2006
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010 2004
- Application:
- Lavatory, Dishwashers, Toilet, Washing Machines, Icemaker, Tub and Shower
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psig
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 012181865958