Shower Pan Liner in Orange
Shower Pan Liner in Orange
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 40 Mil thick, gray
- No underlay mount required - may be glued directly to drain for positive seal
- Meets ASTM D-4551
- Meets FHA and HUD requirements for shower pan
Specifications
- ASTM:
- ASTM D4551
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- Yes
- Length:
- 100 in
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Thickness:
- 40 in
- Width:
- 8 in