Utility Box with Standard Frame
Utility Box with Standard Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Box contains 16 knockouts i.e., (6) 1/2 Inch, (2) 3/4 Inch, (8) 1 Inch for custom configuration
- Integrated stabilizer bar slots allow for center of the stud bay mount using a stabilizer bar
- Easily and quickly mounts to stud with four integrated mounting ears
- Available with standard faceplate or solid faceplate for concealment
Specifications
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 8 in
- Length:
- 7-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard Frame
- Supply Box Type:
- Universal
- UL Listed:
- No
- UPC:
- 012181827611
- Water Hammer Arrestor Included:
- No
- Width:
- 8-1/20 in