Washing Machine F1807 Outlet Box
Washing Machine F1807 Outlet Box
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Fire Rated:
- No
- Height:
- 8-5/8 in
- Length:
- 3-3/8 in
- NSF Certified:
- No
- Overall Box Size:
- 3-3/8 in x 13 in x 8-5/8 in
- Supply Box Connection Type:
- F1807
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 13 in