Washing Machine F1807 Supply Box
Econo Washing Machine F1807 Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured, snap-on frame accommodates up to 1 inch drywall for a clean finish
- Center drain Econo Box and DU-All™ faceplates are interchangeable
- Box can be inverted for top-mount valves and center drain option
- Rough opening of 8-1/4 inch width x 3-3/4 inch depth x 6-1/8 inch height
- Oversized KOs will not fall down drain
- Brass hammer arrester valves installed
- Raised EZ-out test caps allow for easy removal
- One-piece construction with raised drip guard contains potential leaks down the drain
- Extended mounting flange provided
- Faceplate dimension of 10-3/16 inch width x 8-13/16 inch height
Specifications
- ANSI:
- ANSI 1010 2004
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Application:
- Washing Machines
- Box Material:
- Plastic
- Collection:
- Econo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-3/4 in
- Drain Opening:
- 1/2 in
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-1/8 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Product Type:
- Outlet Box
- Supply Box Connection Type:
- F1807
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Weight:
- 2 lb
- Width:
- 11-1/10 in