This product requires certification to purchase.

Single Lever Handle Deck Mount Service Faucet in Stainless Steel

Water

Traditional Series Single Lever Handle Deck Mount Service Faucet in Stainless Steel

  • Fast #
  • Part #WWIFA610CSS
  • Item #4146625
  • Manufacturer Part #WI-FA610C-SS
4.5 out of 5 Customer Rating
Brand image
Water

Traditional Series Single Lever Handle Deck Mount Service Faucet in Stainless Steel

  • Fast #
  • Part #WWIFA610CSS
  • Item #4146625
  • Manufacturer Part #WI-FA610C-SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61
Built-in Stops:
No
CEC Compliant:
For Sale in CA
Collection:
Traditional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection Size:
7/16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/2 in
Spout Reach:
5 in
Spout Type:
High Arc
Vandal Resistant:
No
WaterSense Labeled:
No