3 - 4 in. x 12 ft. Channel Support
3 - 4 in. x 12 ft. Channel Support
Package Quantity Info:
Each: 1 Stick: 12-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 3 in - 4 in
- Length:
- 12
- Product Type:
- Channel Support
- Width:
- 3/4