1 cf Water Softener with Refiner
This product has been replaced by
Manufacturer Part #15010484-1
1 cf Water Softener with Refiner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Flow Rate:
- 10 gpm
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Size:
- 1 cu ft
- Volts:
- 120V
- Width:
- 18-1/10 in