2-1/2 in. 5000 gal Carbon Cartridge Filter
2-1/2 in. 5000 gal Carbon Cartridge Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Capacity:
- 5000 gal
- Cartridge Type:
- Granular Activated Carbon Cartridge
- Contaminant Removal:
- Carbon, Chlorine Taste and Odor
- Diameter:
- 2-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 1 gpm
- Height:
- 10 in
- Material:
- Plastic, Silicone
- Material Type:
- Polypropylene, PVC
- NSF Certified:
- No