2000 gal Carbon Block Removal Filter
2000 gal Carbon Block Removal Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 2000 gal
- Cartridge Type:
- Carbon Block
- Contaminant Removal:
- Carbon Block
- Filtering Material:
- No
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Micron Rating:
- 50 Micron
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Temperature Range:
- 40 to 100 Deg F