This product requires certification to purchase.

4.5x10 in. Filter Housing

Watergroup

4.5x10 in. Filter Housing

  • Fast #
  • Part #N36053
  • Item #8808152
  • Manufacturer Part #36053
5 out of 5 Customer Rating
Brand image
Watergroup

4.5x10 in. Filter Housing

  • Fast #
  • Part #N36053
  • Item #8808152
  • Manufacturer Part #36053
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Connection Size:
1
Flow Rate:
15 gpm
Height:
14 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
100 psi
Width:
7-1/4 in