This product requires certification to purchase.

30000 cf 10 gpm Water Softener

Watergroup

NovoSoft 30000 cf 10 gpm Water Softener

  • Fast #
  • Part #N15010014
  • Item #5129218
  • Manufacturer Part #15010014
4.5 out of 5 Customer Rating
Brand image
Watergroup

NovoSoft 30000 cf 10 gpm Water Softener

  • Fast #
  • Part #N15010014
  • Item #5129218
  • Manufacturer Part #15010014
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
30000 cu ft
Collection:
NovoSoft
Flow Rate:
10 gpm
Height:
34-1/2
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
100 psig
Volts:
12/120V
Width:
18-1/10