This product requires certification to purchase.

2 in. Aluminum 150 psi Air Release Valve

Waterman Industries

AV-150 2 in. Aluminum 150 psi Air Release Valve

  • Fast #
  • Part #W704801005
  • Item #497924
  • Manufacturer Part #AV-150
5 out of 5 Customer Rating
Brand image
Waterman Industries

AV-150 2 in. Aluminum 150 psi Air Release Valve

  • Fast #
  • Part #W704801005
  • Item #497924
  • Manufacturer Part #AV-150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
AV-150
Material:
Aluminum
Pressure - Maximum:
150 psi
Valve Size:
2 in
Valve Type:
Air Release Valve