8 in. Flanged Cast Iron Pump Check Valve
PF-25 8 in. Flanged Cast Iron Pump Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for 25-feet seating head
- 7.5° angle ensures positive closure
- ANSI 125# flanged connection
- Iron cover with neoprene seat
Documents
Specifications
- Collection:
- PF-25
- Diameter - Inside 1:
- 8 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- 316, Neoprene
- UL Listed:
- No
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in