*CVR* LF 1.2 GPM DM 3H EXT SPT LAV
Loft 2.0 23 *CVR* LF 1.2 GPM DM 3H EXT SPT LAV
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Includes MPU5 soft-touch drain
- Lead-free brass construction
- Flush ceramic valves
- Professional installation required
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Collection:
- Loft 2.0 23
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Cross
- Height:
- 7-5/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 5-1/4 in