1/2 in. FNPT Pressure Balancing Valve
1/2 in. FNPT Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1-05
- End Connection 2:
- FPT
- IAPMO Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in