1/2 in. NPT Thermostatic Valve

You last purchased this on
 
Watermark Designs

1/2 in. NPT Thermostatic Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Watermark Designs

1/2 in. NPT Thermostatic Valve

  • Fast #
  • Part #WSSTHVD2
  • Item #7087831
  • Manufacturer Part #SS-THVD2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
IAPMO Listed -:
Yes
Pressure - Maximum:
72 psi
Trim Only:
No
Valve Size:
1/2 in
WaterSense Labeled:
No