1 in. Extension Kit for SS-THV2.2, SS-THV2.2-26C and SS-506
1 in. Extension Kit for SS-THV2.2, SS-THV2.2-26C and SS-506
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2005
- Faucet Part Type:
- Extension Kit
- Fits Model:
- SS-506, SS-THV2.2, SS-THV2.2-26C
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1 in
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No