18 in. Towel Bar in Aged Brass
18 in. Towel Bar in Aged Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Base Plate Height:
- 2-1/4 in
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 3-1/2 in
- Diameter:
- 1/4 in
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/2 in
- Type:
- W2601APB