Sensor Bathroom Sink Faucet in Vintage Copper
Anika 30 Sensor Bathroom Sink Faucet in Vintage Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Not temperature control – water must be premixed
- Flow rate: 1.2 GPM
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Anika 30
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Vintage Copper
- Deck Plate Included:
- No
- Faucet Height:
- 8-1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 6-7/8 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Power Source:
- Battery
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 5-1/2 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in