This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Nickel

Watermark Designs

Anika 30 Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #W30WTRTR24PN
  • Item #7326619
  • Manufacturer Part #30-WTR-TR24-PN
4.1 out of 5 Customer Rating
Brand image
Watermark Designs

Anika 30 Single Handle Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #W30WTRTR24PN
  • Item #7326619
  • Manufacturer Part #30-WTR-TR24-PN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Anika 30
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
2-1/8 in
Escutcheon Width:
2-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter