This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

Watermark Designs

Anika 30 Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #W30WTRTR24SN
  • Item #7369395
  • Manufacturer Part #30-WTR-TR24-SN
3.9 out of 5 Customer Rating
Brand image
Watermark Designs

Anika 30 Two Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #W30WTRTR24SN
  • Item #7369395
  • Manufacturer Part #30-WTR-TR24-SN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Anika 30
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes