This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Watermark Designs

Beverly 314 Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W3142205CRY5PN
  • Item #7603518
  • Manufacturer Part #314-2.205-CRY5-PN
3.7 out of 5 Customer Rating
Brand image
Watermark Designs

Beverly 314 Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #W3142205CRY5PN
  • Item #7603518
  • Manufacturer Part #314-2.205-CRY5-PN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
6-1/8 in
Flow Rate
1.2 gpm
Spout Height
5 in
Spout Reach
5-1/2 in
Included Components
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Beverly 314
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Deck Mount
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
HCF8N31232GANG