Single Handle Lever Floor Mount Filler in Satin PVD Brass
Blue 37 Single Handle Lever Floor Mount Filler in Satin PVD Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Blue 37
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin PVD Brass
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 38-3/4 in
- Tub Spout Reach:
- 9-3/4 in