Kitchen Faucet with Side Spray and Double Lever Handle in Gun Metal with White
Brooklyn 31 Kitchen Faucet with Side Spray and Double Lever Handle in Gun Metal with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Brooklyn 31
- Color Finish Category:
- Whites
- Color Finish Name:
- Gunmetal, White
- Faucet Height:
- 12-1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 8 in