Wall Mount Volume Control Thermostatic Valve Trim with Single Wheel Handle for SS-VCWD3 Concealed Rough in Oil Rubbed Bronze
Brooklyn 31 Wall Mount Volume Control Thermostatic Valve Trim with Single Wheel Handle for SS-VCWD3 Concealed Rough in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Brooklyn 31
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Mount:
- Wall Mount
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-3/8 in
- Trim Only:
- Yes