Single Handle Wall Mount Widespread Bathroom Sink Faucet in Ebony
Brooklyn Single Handle Wall Mount Widespread Bathroom Sink Faucet in Ebony
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- Collection:
- Brooklyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Knob
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Reach:
- 8-3/8 in