This product requires certification to purchase.

Check Valve for SS-TH2000, SS-TH4000, SS-TH6000, SS-THVD2 and SS-THVD3

Watermark Designs

Check Valve for SS-TH2000, SS-TH4000, SS-TH6000, SS-THVD2 and SS-THVD3

  • Fast #
  • Part #WCRT3000CHK
  • Item #7329893
  • Manufacturer Part #CRT3000-CHK
5 out of 5 Customer Rating
Brand image
Watermark Designs

Check Valve for SS-TH2000, SS-TH4000, SS-TH6000, SS-THVD2 and SS-THVD3

  • Fast #
  • Part #WCRT3000CHK
  • Item #7329893
  • Manufacturer Part #CRT3000-CHK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Check valve for SS-TH1000, SS-TH2000, SS-TH3000, SS-TH4000, SS-TH6000, SS-THVD2 and SS-THVD3 concealed roughs
  • Limited lifetime parts warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.1 2005
Brand Model Compatibility:
SS-TH2000, SS-TH3000, SS-TH4000, SS-TH6000, SS-THVD2 and SS-THVD3
CSA Certified:
CSA B125.1 2005
Faucet Part Type:
Check Valve
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No