Single Handle Bathroom Sink Faucet in Charcoal Lever Handle
Chelsea Single Handle Bathroom Sink Faucet in Charcoal Lever Handle
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Water Plumbing, Residential
- Bathroom Faucet Type:
- Wall Mount
- Collection:
- Chelsea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3-3/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 8-1/2 in
- Trim Only:
- Yes