This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Cross Handle

Watermark Designs

Chelsea Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Cross Handle

  • Fast #
  • Part #W12512BG5ORB
  • Item #9216009
  • Manufacturer Part #125-1.2-BG5-ORB
3.4 out of 5 Customer Rating
Brand image
Watermark Designs

Chelsea Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Cross Handle

  • Fast #
  • Part #W12512BG5ORB
  • Item #9216009
  • Manufacturer Part #125-1.2-BG5-ORB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
Collection:
Chelsea
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Cross
Height:
1-3/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8-1/2 in