This product requires certification to purchase.

1-Hook Robe Hook in Satin Nickel

Watermark Designs

Edge 1-Hook Robe Hook in Satin Nickel

  • Fast #
  • Part #W35105SN
  • Item #9214434
  • Manufacturer Part #35.1-0.5-SN
3.4 out of 5 Customer Rating
Brand image
Watermark Designs

Edge 1-Hook Robe Hook in Satin Nickel

  • Fast #
  • Part #W35105SN
  • Item #9214434
  • Manufacturer Part #35.1-0.5-SN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2
Collection:
Edge
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-5/8