This product requires certification to purchase.

Towel Ring in Satin Nickel

Watermark Designs

Edge 35 Towel Ring in Satin Nickel

  • Fast #
  • Part #W3503SN
  • Item #9223938
  • Manufacturer Part #35-0.3-SN
3.3 out of 5 Customer Rating
Brand image
Watermark Designs

Edge 35 Towel Ring in Satin Nickel

  • Fast #
  • Part #W3503SN
  • Item #9223938
  • Manufacturer Part #35-0.3-SN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
1-3/8
Collection:
Edge 35
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
5-5/8
Mount Type:
Wall
Projection:
2-3/4
Width:
8-1/2