This product requires certification to purchase.

3-Hole Kitchen Faucet with Side Spray and Single Lever Handle in Aged Brass

Watermark Designs

Elan Vital 38 3-Hole Kitchen Faucet with Side Spray and Single Lever Handle in Aged Brass

  • Fast #
  • Part #W38713AEV4APB
  • Item #7301431
  • Manufacturer Part #38-7.1.3A-EV4-APB
4.6 out of 5 Customer Rating
Brand image
Watermark Designs

Elan Vital 38 3-Hole Kitchen Faucet with Side Spray and Single Lever Handle in Aged Brass

  • Fast #
  • Part #W38713AEV4APB
  • Item #7301431
  • Manufacturer Part #38-7.1.3A-EV4-APB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Elan Vital 38
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Height:
8-3/4 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
Yes
Spout Height:
11-3/8 in
Spout Reach:
13-5/8 in