This product requires certification to purchase.

Two Handle Bridge and Widespread Bathroom Sink Faucet in Gun Metal

Watermark Designs

Elan Vital 38 Two Handle Bridge and Widespread Bathroom Sink Faucet in Gun Metal

  • Fast #
  • Part #W3823CLUEV4GM
  • Item #8939495
  • Manufacturer Part #38-2.3-C-L-U-EV4-GM
5 out of 5 Customer Rating
Brand image
Watermark Designs

Elan Vital 38 Two Handle Bridge and Widespread Bathroom Sink Faucet in Gun Metal

  • Fast #
  • Part #W3823CLUEV4GM
  • Item #8939495
  • Manufacturer Part #38-2.3-C-L-U-EV4-GM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Bridge, Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Elan Vital 38
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Faucet Connection Size:
8 in
Faucet Height:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
7-3/4 in
Spout Reach:
6-1/2 in
Spout Type:
Fixed
Trim Only:
No