This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Gunmetal

Watermark Designs

Elan Vital Two Handle Widespread Bathroom Sink Faucet in Gunmetal

  • Fast #
  • Part #W3823CMUEV4GM
  • Item #7301429
  • Manufacturer Part #38-2.3-C-M-U-EV4-GM
5 out of 5 Customer Rating
Brand image
Watermark Designs

Elan Vital Two Handle Widespread Bathroom Sink Faucet in Gunmetal

  • Fast #
  • Part #W3823CMUEV4GM
  • Item #7301429
  • Manufacturer Part #38-2.3-C-M-U-EV4-GM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2005
Collection:
Elan Vital
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
8 in
Spout Reach:
7-1/2 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No