Wall Mont Toilet Paper Holder in Vintage Brass
Elements 21 Wall Mont Toilet Paper Holder in Vintage Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Base Plate Height:
- 2-1/4
- Collection:
- Elements 21
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 1-1/4
- Height:
- 4-5/8
- Installation Type:
- Wall Mount
- Material:
- Brass
- Type:
- W2104VB
- Width:
- 6-3/8