Wall Toilet Tissue Holder in Satin Nickel
Elements 21 Wall Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4
- Collection:
- Elements 21
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Mount Type:
- Wall
- Projection:
- 1-1/4